Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.



Track Section, 4 Circuits, Surface Mount, 4-ft L Nominal, 44.12 in. L x 0.68 in. D x1.37 in. W, Black

SKU: 40006698947
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Track Section
Circuits: 4
Mounting: Surface
Nominal Length: 4 ft.
Finish: Black
Length: 44.12 in. (1121mm)
Depth x Width: 0.68 x 1.37 in. (17.5 x 35mm)
Manufacturer Series: STJ
Track Lighting Track: Type - Track Section; Circuits - 4; Mounting - Surface; Nominal Length - 4-ft; Finish - Black; Length - 44.12 in. (1121 mm); Depth x Width - 0.68x1.37 in. (17.5x35 mm); Manufacturer Series - STJ