Menu Search
Cable and Wire Management Conduit Conduit Fittings Conduit Connectors Thomas and BettsĀ® Connector, AC/Flex Conduit; Steel

ABB INSTALLATION PRODUCTS

Thomas and BettsĀ® Connector, AC/Flex Conduit; Steel

(2 Product Options) Manufacturer Series: Tite-Bite
  • Type: AC and Flex Conduit Connector
  • Cable Openings: Single
  • Installation: Angled-Saddle, 1-Screw
  • Material: Steel
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: AC and Flex Conduit Connector
Cable Openings: Single
Installation: Angled-Saddle, 1-Screw
Material: Steel
Throat: Insulated
Angle: Straight