Menu Search
ABB INSTALLATION PRODUCTS #5345-HT

Thomas and Betts Connector, Liquidtight; 45 Degree; Flex Metallic; 1-1/4 in.

SKU # 78621091033 Manufacturer Series: 53 HT
View more versions of this product
Trade Size: 1-1/4 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 45 Degree
Throat: Insulated

Additional Info: High Temperature Rating. Range: -60 to +150 deg C