Menu Search

ABB INSTALLATION PRODUCTS

Thomas and Betts® Connector, Liquidtight; Flex Nonmetallic Type-B; Straight

(2 Product Options) Manufacturer Series: Steel City®
  • Type: Liquidtight Connector
  • Conduit Type: Flexible Nonmetallic Type-B
  • Material: Nylon
  • Angle: Straight
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B
Material: Nylon
Angle: Straight
Throat: Insulated