Menu Search
ABB INSTALLATION PRODUCTS #LT438M

Thomas and Betts Connector, Liquidtight; Steel/Malleable Iron; 45 Degree; 3/8 in.

SKU # 78621045043 Manufacturer Series: Bullet
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3/8 in (1/2 KO)
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: Steel/Malleable Iron
Angle: 45 Degree
Throat: Insulated