Menu Search
ABB INSTALLATION PRODUCTS #LT50M

Thomas and Betts Connector, Liquidtight; Steel/Malleable Iron; Straight; 1/2 in.

SKU # 78621045058 Manufacturer Series: Bullet
View more versions of this product
Trade Size: 1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: Steel/Malleable Iron
Angle: Straight
Throat: Insulated