Menu Search
ABB INSTALLATION PRODUCTS #5333-HT

Thomas and Betts® Connector, Liquidtight; Straight; Steel/Malleable Iron; 3/4 in.

SKU # 78621090949 Manufacturer Series: 53 HT
View more versions of this product
Trade Size: 3/4 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: Straight
Throat: Insulated

Additional Info: High Temperature Rating. Range: -60 to +150 deg C