Specifications
Trade Size:
2 in.
OD Min:
1.7 in.
OD Max:
2.2 in.
Type:
AC, MC and Flex Conduit Connector
Cable Openings:
Single
Installation:
Clamp, 4-Screw
Material:
Die Cast Zinc
Throat:
Insulated
Angle:
Straight
Description
Additional Info: Supplied with (3) End Stop Bushings to Accommodate Conductor Sizes: 4/0-4C, 250-3C, 250-4C, 300-4C, 350-3C