Menu Search
ARLINGTON INDUSTRIES #8413

Connector, AC/MC/Flex Conduit; 4-Screw Clamp; 1-1/4 in.

SKU # 01899708413
View more versions of this product
Trade Size: 1-1/4 in.
OD Min: 1 in.
OD Max: 1.47 in.
Type: AC, MC and Flex Conduit Connector
Cable Openings: Single
Installation: Clamp, 4-Screw
Material: Die-cast Zinc
Throat: Insulated
Angle: Straight

Additional Info: Included: (3) End Stop Bushings for 2-3, 2-4, 1-3, 1-4, 1/0-3 thru 3/0-3 Other Cables: TECK 90, 6/3 thru 2/4