Menu Search
COMMANDER #CI2238

Connector, AC/Flex Conduit; Aluminum; 2-1/2 in.

SKU # 62253872438
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 2-1/2 in.
OD Min: 2.5 in.
OD Max: 3.08 in.
Type: AC and Flex Conduit Connector
Cable Openings: Single
Installation: Clamp, Hinged
Material: Aluminum
Throat: Non-Insulated
Angle: 90 Degree