Menu Search

ABB

Connector, AC/Flex Conduit; Aluminum

(2 Product Options)
  • Type: AC and Flex Conduit Connector
  • Cable Openings: Single
  • Installation: Clamp, Hinged
  • Material: Aluminum
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: AC and Flex Conduit Connector
Cable Openings: Single
Installation: Clamp, Hinged
Material: Aluminum
Throat: Non-Insulated
Angle: 90 Degree