Menu Search
ABB #CI5712

Coupling, EMT-Thinwall; Steel; Compression; 1-1/2 in.

SKU # 62253822312
View more versions of this product
Trade Size: 1-1/2 in.
Application: Rain-tight
Type: EMT-Thinwall Coupling
Material: Steel
Installation: Compression