Menu Search
ABB #CI5724

Coupling, EMT-Thinwall; Steel; Compression; 3 in.

SKU # 62253822324
View more versions of this product
Trade Size: 3 in.
Application: Concrete-Tight
Type: EMT-Thinwall Coupling
Material: Steel
Installation: Compression