The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
EATON CROUSE-HINDS SERIES #LT75DC

Connector, Liquidtight; Flex Metallic; Straight; 3/4 in.

SKU # 66227700043
View more versions of this product
Trade Size: 3/4 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Die-cast
Angle: Straight
Throat: Non-Insulated