Menu Search
ABB INSTALLATION PRODUCTS #TC722A

Thomas and Betts® Connector, EMT-Thinwall; Set-Screw; Steel; 3/4 in.

SKU # 78599102220 Manufacturer Series: Steel City®
View more versions of this product
Trade Size: 3/4 in.
Type: EMT-Thinwall Connector
Installation: Set-Screw
Material: Steel
Throat: Insulated
Application: Concrete-Tight