Menu Search
GENERAL ELECTRIC #T030N

Power Inlet Box Generator to Emergency Panel Connection

SKU # 78316431985
Type: Power Inlet Box
Material: Steel, NEMA 3R
Size: HxWxD: 14-3/8 x 6-3/4 x 5-1/6 in. (365 x 171 x 132mm)
Amps: 30A
Voltage: 120-240V AC
Use With: Generator to Emergency Panel Connection

The GE 30 Amp power inlet features a single enclosure that allows you to connect your generator power to a panel powering your required loads. It is compact size and standard features give you the protection and functionality you are looking for.

Additional Info: L14-30 Twist Lock Receptacle