Menu Search
HAMMOND MANUFACTURING #195J12

Choke, Chassis Mount, 4.12 in. L x 3.25 in. W x 3.44 in. H

SKU # 62398020811 Manufacturer Series: Series 195
RoHS Compliant
Accessory Type: Single Coil Choke
Transformer Mounting: Chassis
Dimensions: 4.12 in. L x 3.25 in. W x 3.44 in. H
Application: High Current Power Supply Filtering