Menu Search
HAMMOND MANUFACTURING #195E75

Choke, Chassis Mount, 6.00 in. L x 6.63 in. W x 5.16 in. H

SKU # 62398026170 Manufacturer Series: Series 195
RoHS Compliant
Accessory Type: Single Coil Choke
Transformer Mounting: Chassis
Dimensions: 6.00 in. L x 6.63 in. W x 5.16 in. H
Application: High Current Power Supply Filtering