You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #195E100

Choke, Chassis Mount, 9.00 in. L x 9.75 in. W x 7.50 in. H

SKU # 62398026180 Manufacturer Series: Series 195
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Single Coil Choke
Transformer Mounting: Chassis
Dimensions: 9.00 in. L x 9.75 in. W x 7.50 in. H
Application: High Current Power Supply Filtering