The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #157H

DC Reactor/Filter Choke, Channel Mount

SKU # 62398003749 Manufacturer Series: Series 157
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: DC Reactor/Filter choke
Transformer Mounting: Channel Mount
Finish: Polyurethane Varnish
Configuration: Open Bracket
Dimensions: 2.81 in. L x 1.50 in. W x 1.69 in. H
Application: High Voltage Power Supply Filtering