You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #159ZB

DC Reactor/Filter Choke, Channel Mount

SKU # 62398003751 Manufacturer Series: Series 159
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: DC Reactor/Filter choke
Transformer Mounting: Channel Mount
Finish: Polyurethane Varnish
Configuration: Open Bracket
Dimensions: 4.03 in. L x 2.25 in. W x 2.63 in. H
Application: High Voltage Power Supply Filtering