Menu Search
HAMMOND MANUFACTURING #1538M14

EMI/RFI Choke, Ferrite, 1.88 in. H x 1.62 in. W

SKU # 62398030008 Manufacturer Series: 1538
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: EMI/RFI Choke
Material: Ferrite
Dimensions: 1.88 in. H x 1.62 in. W
Application: Filtering or Energy Storage Inductors
Terminals/​Range: Radial