Menu Search
HAMMOND MANUFACTURING #1539M20

EMI/RFI Choke, Ferrite, 2.11 in. H x 1.50 in. W

SKU # 62398030042 Manufacturer Series: 1539
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: EMI/RFI Choke
Material: Ferrite
Dimensions: 2.11 in. H x 1.50 in. W
Application: Filtering or Energy Storage Inductors
Terminals/​Range: Radial