Menu Search
HAMMOND MANUFACTURING #1539M29

EMI/RFI Choke, Ferrite, 2.50 in. H x 1.50 in. W

SKU # 62398030063 Manufacturer Series: 1539
RoHS Compliant
Accessory Type: EMI/RFI Choke
Material: Ferrite
Dimensions: 2.50 in. H x 1.50 in. W
Application: Filtering or Energy Storage Inductors
Terminals/​Range: Radial