Menu Search
Transformer Kits Motor Control Transformer Primary
EATON #EPTX208P

Motor Control Transformer Primary

SKU # 62103709038 Manufacturer Series: XT IEC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Kit Type: Motor Control Transformer
Fuses: Primary
Volts, Primary: 208V
Volts, Secondary: 120V
VA: 50
Starter Size: IEC

Transformer Kits: Kit Type - Motor Control Transformer; Fuses - Primary; Primary Volts - 208; Secondary Volts - 120; VA - 50; Starter Size - IEC, XT Series; Additional Information - Installation: Field Plug and Play; Manufacturer Series - XT IEC

Additional Info: Installation: Field Plug & Play