Menu Search
EATON #EPTX120PT

Transformer Kit, Primary Fuse, 120 Primary, 24 Secondary, 50VA, IEC Starter

SKU # 62103720739
Kit Type: Motor Control Transformer
Fuses: Primary
Volts, Primary: 120V
Volts, Secondary: 24V
VA: 50
Starter Size: IEC

Transformer Kits: Kit Type - Motor Control Transformer; Fuses - Primary; Primary Volts - 120; Secondary Volts - 24; VA - 50; Starter Size - IEC