Menu Search
HAMMOND MANUFACTURING #BD2E

Energy Limiting Transformer, 120V Primary, 12V Secondary, 20VA

SKU # 62398005610 Manufacturer Series: BD
RoHS Compliant
Transformer Type: Energy Limiting
Volts, Primary: 120V
Volts, Secondary: 12V
VA - max: 20

Transformers, Low Voltage Signaling: Transformer Type - Energy Limiting; Primary Volts - 120V; Secondary Volts - 12V; VA - max - 20; Additional Information - Secondary Current: 1.67A, HxLxW: 2.33 in.x2.34 in.x1.98 in.; Manufacturer Series - BD

Additional Info: Secondary Current: 1.67A, HxLxW: 2.33 in.x2.34 in.x1.98 in.