Menu Search
HAMMOND MANUFACTURING #BE7G

Energy Limiting Transformer, 347V Primary, 24V Secondary, 40VA

SKU # 62398005552 Manufacturer Series: BE
RoHS Compliant
Transformer Type: Energy Limiting
Volts, Primary: 347V
Volts, Secondary: 24V
VA - max: 40

Additional Info: Secondary Current: 1.67A