Menu Search

TORK #TA591

Low Voltage Transformer 16V

SKU: 78626196105
Manufacturer Series: Series TA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Transformer Type: Low Voltage
Volts, Primary: 120V
Number of Taps: 2
Volts, Secondary: 16V
VA - max: 10
Description
Transformers, Low Voltage Signaling: Transformer Type - Low Voltage; Primary Volts - 120V; Number of Taps - 2; Secondary Volts - 16V; VA - max - 10; Additional Information - HxLxW: 2.18 in. x 2.50 in. x 2.31 in., Clamp-On Mount; Manufacturer Series - Series TA
Additional Info: HxLxW: 2.18 in. x 2.50 in. x 2.31 in., Clamp-On Mount