Menu Search
TORK #TA598

Low Voltage Transformer 8V - 24V

SKU # 78626196602 Manufacturer Series: Series TA
Transformer Type: Low Voltage
Volts, Primary: 120V
Number of Taps: 3
Volts, Secondary: 8V - 24V
VA - max: 30

Additional Info: HxLxW: 2.18 in. x 2.50 in. x 2.31 in., Clamp-On Mount, Tri-Volt Transformer