Menu Search
EATON #C320AS1

Freedom Transient Suppressor Kit NEMA 3-5, IEC L-S 120VAC

SKU # 78211327533
Type: Transient Suppressor Kit
Size: NEMA 3-5, IEC L-S
Voltage: 120V AC

Transient Suppressors: Type - Transient Suppressor Kit; Size - NEMA 3-5, IEC L-S; Voltage - 120VAC; Manufacturer Series - Freedom