Menu Search
EATON CROUSE-HINDS SERIES #DSD935-SA

General Purpose Snap Switch, NEMA 3, 7BCD, 9EFG, 120/277VAC, 3P, Front Operated

SKU # 62269213068
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Station Type: Explosion-Proof General Purpose Snap Switch
NEMA: 3, 7BCD, 9EFG
Operation: 3-Pole
Voltage: 120/277V AC
Operator: Front Operated

Tumbler-Snap Switches: Station Type - Explosion-Proof General Purpose Snap Switch; NEMA - 3, 7BCD, 9EFG; Operation - 3-Pole; Voltage - 120/277VAC; Operator - Front Operated