Menu Search

EATON CROUSE-HINDS SERIES #DSD937-SA

Explosion-Proof Snap Switch EDS Copper-Free Aluminum

SKU: 78227457664
Manufacturer Series: DSD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Explosion-Proof Snap Switch
Operation: 4-Way
Amps: 20A
Voltage: 120/277V AC
Back Box: EDS
Material: Copper Free Aluminum
Description
Tumbler Switch Covers: Type - Explosion-Proof Snap Switch; Operation - 4-Way; Amps - 20A; Voltage - 120/277VAC; Back Box - EDS; Material - Copper-Free Aluminum; Additional Information - Enclosure: NEMA 3, 7BCD, 9EFG; Manufacturer Series - DSD
Additional Info: Enclosure: NEMA 3, 7BCD, 9EFG