Menu Search
TORK #5021M

Photocontrol Turn-Lock 105-130VAC Gray

SKU # 78626161015 Manufacturer Series: 5000M
Control Type: Photocontrol
Mount Type: Turn-Lock
Mount: Turn-Lock
Voltage: 105-130V AC
Tungsten Rating: 1200W
Ballast Load: 1800VA
Response: Instant On, Delay Off
Arrester: MOV, 225J
Turn-On/​Off - fc: On 1-3, Off 3-15
Material: Polypropylene
Color: Gray

Turn-Lock Photocontrols: Control Type - Photocontrol; Mount - Turn-Lock; Voltage - 105-130VAC; Tungsten Rating - 1200W; Ballast Load - 1800VA; Response - Instant On, Delay Off; Arrester - MOV, 225J; Turn-On/Off - fc - On 1-3, Off 3-15; Material - Polypropylene; Color - Gray; Manufacturer Series - 5000M