Menu Search
3M #O/B+POUCH

Performance + Wire, Twist-On 600V Rounded Wings Vinyl

SKU # 05400743152
Connector Type: Wire, Twist-On
Shell Style: Rounded Wings
Shell Material: Vinyl
Color: Orange/Blue
Wire Type: CU
Wire Comb Min: 2 #22
Wire Comb Max: 2 #12
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Carton