Menu Search
3M #R/Y+POUCH

Performance + Wire, Twist-On 600V Rounded Wings Vinyl

SKU # 05400743154
Connector Type: Wire, Twist-On
Shell Style: Rounded Wings
Shell Material: Vinyl
Color: Red/Yellow
Wire Type: CU
Wire Comb Min: 2 #18
Wire Comb Max: 2 #8
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Carton