Menu Search
3M #T/R+JUG

Performance Plus™ Connector, Twist-On Wire; 600V; CU; 22-8 AWG; Tan/Red; 750/Jug

SKU # 05112854455
RoHS Compliant
Connector Type: Twist-On Wire Connector
Shell Style: Winged, Miniskirt
Spring Type: Flexible Spring
Shell Material: Thermoplastic
Color: Tan/Red
Wire Type: Copper
Wire Comb Min: 22 AWG
Wire Comb Max: 8 AWG
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 750/Jug

Strong bite for a secure, reliable connection. Flexible spring expands for greater wire range and reuse. Dual color coded: one connector does the job of two traditional connectors in the majority of applications.

Additional Info: UL listed.