Menu Search
3M #T/R+POUCH

Performance + Wire, Twist-On 600V Winged, Miniskirt

SKU # 05112854454
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Twist-On
Shell Style: Winged, Miniskirt
Color: Tan/Red
Wire Type: CU
Wire Comb Min: 2 #18
Wire Comb Max: 5 #12
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Box