Menu Search
ABB INSTALLATION PRODUCTS #10-405

Thomas and BettsĀ® Wire, Twist-On 300V Ribbed Porcelain

SKU # 78378600474
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Fixed
Shell Material: Porcelain
Wire Type: CU
Wire Comb Min: 2 #18
Wire Comb Max: 2 #18 & 2 #16
Voltage: 300V
Package Quantity: 100 Carton

Additional Info: For stranded wire only. Applications over 105-degree C.