Menu Search
ABB INSTALLATION PRODUCTS #10-407

Thomas and Betts Wire, Twist-On 300V Ribbed Porcelain

SKU # 78378600475
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Fixed
Shell Material: Porcelain
Wire Type: CU
Wire Comb Min: 2 #18
Wire Comb Max: 4 #16
Voltage: 300V
Package Quantity: 100 Carton

Additional Info: For stranded wire only. Applications over 105-degree C.