Menu Search
BUCHANAN ELECTRICAL PRODUCTS #B1-B

Wire, Twist-On 600V Fins Nylon

SKU # 78178945192 Manufacturer Series: BCAP
Connector Type: Wire, Twist-On
Shell Style: Fins
Spring Type: Live-Action
Shell Material: Nylon
Color: Yellow
Wire Type: CU
Wire Comb Min: 4 #22
Wire Comb Max: 1 #10 & 3 #18
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 10,000 Keg (20 bags of 500)