Menu Search
Twist-On Wire Connectors Wire, Twist-On 600V Fins Nylon
BUCHANAN ELECTRICAL PRODUCTS #B2-1

Wire, Twist-On 600V Fins Nylon

SKU # 78178945187 Manufacturer Series: BCAP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Wire, Twist-On
Shell Style: Fins
Spring Type: Live-Action
Shell Material: Nylon
Color: Red
Wire Type: CU
Wire Comb Min: 5 #22
Wire Comb Max: 2 #12 & 1 #14
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 1000/100 Carton