Menu Search
BUCHANAN ELECTRICAL PRODUCTS #B2-B

Wire, Twist-On 600V Fins Nylon

SKU # 78178945195 Manufacturer Series: BCAP
Connector Type: Wire, Twist-On
Shell Style: Fins
Spring Type: Live-Action
Shell Material: Nylon
Color: Red
Wire Type: CU
Wire Comb Min: 5 #22
Wire Comb Max: 2 #12 & 1 #14
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 10,000 Keg (20 bags of 500)