Menu Search
BUCHANAN ELECTRICAL PRODUCTS #B4-1

B-CAP® Connector, Wire, Twist-on; Fins; Nylon; 600V; 2 #18 - 2 #6; Blue

SKU # 78178945203 Manufacturer Series: BCAP
Connector Type: Wire, Twist-on
Shell Style: Fins
Spring Type: Live-Action
Shell Material: Nylon
Color: Blue
Wire Type: CU
Wire Comb Min: 2 #12
Wire Comb Max: 2 #6
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 500/50 Carton