Menu Search
Wiring Connectors Small Wire Connectors - Multiconductor Twist-On Wire Connectors Can-Twist™ Connector, Wire; Thermoplastic; Twist-on; 600V; Blue

IDEAL

Can-Twist™ Connector, Wire; Thermoplastic; Twist-on; 600V; Blue

(8 Product Options)
  • Connector Type: Wire, Twist-On
  • Shell Style: Flexible, expandable body with wings
  • Spring Type: Heat-set, Square-cut
  • Shell Material: Thermoplastic
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Connector Type: Wire, Twist-On
Shell Style: Flexible, expandable body with wings
Spring Type: Heat-set, Square-cut
Shell Material: Thermoplastic
Color: Blue
Wire Type: CU
Wire Comb Min: (3) 22 AWG
Wire Comb Max: (3) 10 AWG
Voltage: 600V
Temperature Rating: 221°F (105°C)

Ergonomic, easy-twist design, no need to pre-twist wire. Exceptional wire-range capacity - listed for combinations from #22 to #8 AWG (solid and/or stranded). Flexible outer shell virtually eliminates cracking and has white expansion indication lines. Extended skirt length provides over-strip protection. Sleek design helps reduce box fill. CSA Approved. 20A / 600V (CSA 22.2 #188 Certified).