Menu Search
IDEAL #30-6162

Wire Connector, CU Wire, (2) 20 AWG and (2) 18 AWG, 600V

SKU # 78325075813 Manufacturer Series: WeatherProof
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Twist-On
Shell Style: Swept Wing
Spring Type: Live-Action, Square-Wire
Shell Material: Gray Thermoplastic Polyester
Color: Gray/Red and Gray/Orange
Wire Type: CU
Wire Comb Min: (2) 20 AWG and (2) 18 AWG
Wire Comb Max: (2) 14 AWG and (3) 10 AWG
Voltage: 600V
Temperature Rating: 105 deg C/302 deg F
Package Quantity: 10/Card