Menu Search

IDEAL #30-2088

Wire Connector Kit, (6) No. 22 Min Wire, 600V

SKU: 62414102729
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Connector Type: Wire, Twist-On
Wire Comb Min: (6) No. 22
Voltage: 600V
Description
Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Wire Comb Min - (6) No. 22; Voltage - 600V