Menu Search
IDEAL #30-072

Wire-Nut® Connector, Wire; Polypropylene; Twist-on; 300V; Blue; 100/Box

SKU # 62414130072 Manufacturer Series: 72B®
Package Quantity: 100/Box
Connector Type: Wire Connector
Shell Style: Positive Grip
Spring Type: Fixed
Shell Material: Polypropylene
Color: Blue
Wire Type: Steel Insert, Zinc plated
Wire Comb Min: 2 #22
Wire Comb Max: 3 #16
Voltage: 300V
Temperature Rating: 221°F (105°C)

Additional Info: Reusable