Menu Search
IDEAL #30-073J

Wire-Nut® Connector, Wire; Polypropylene; Twist-on; 600V; Orange; 300/Jar

SKU # 62414111111 Manufacturer Series: 73B®
Warning – California Prop 65 View more versions of this product
Package Quantity: 300/Jar
Connector Type: Wire Connector
Shell Style: Positive Grip
Spring Type: Fixed
Shell Material: Polypropylene
Color: Orange
Wire Type: Steel Insert, Zinc plated
Wire Comb Min: 1 #18 with 1 #20
Wire Comb Max: 2 #14
Voltage: 600V
Temperature Rating: 221°F (105°C)

Additional Info: Reusable

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.