Menu Search
IDEAL #30-074

Wire-Nut® Connector, Wire; Polypropylene; Twist-on; 600V; Yellow; 100/Box

SKU # 62414130074 Manufacturer Series: 74B®
Warning – California Prop 65
Package Quantity: 100/Box
Connector Type: Wire Connector
Shell Style: Positive Grip
Spring Type: Fixed
Shell Material: Polypropylene
Color: Yellow
Wire Type: Steel Insert, Zinc plated
Wire Comb Min: 2 #18
Wire Comb Max: 4 #14 with 1 #18
Voltage: 600V
Temperature Rating: 221°F (105°C)

Additional Info: Reusable

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.